36 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Culinario 36 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large workstation sink which is ideal for the avid entertainer so seeks to impress their guests
- Boasts unparalleled craftsmanship and multi-functional inserts to delight the chef at heart
- Chef/workstation sink with expanded capability to simplify food preparation and cleanup
- Commercial grade, 16 gauge 18/10 Type 304 Stainless steel
- Easy to clean bottom edge radius
- Insulated using “quiet coat” sound deadening technology
- Standard 3 1/2" diameter drain opening
- Included accessories are: drying rack, walnut cutting board, PP cutting board, wire sink grid and basket strainer
- Accessories are supported by a robust walnut frame
- 39" minimum cabinet size
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Culinario
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 36 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 36 in x 19 in x 10-1/4 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 824438651197
- Width:
- 19 in