This product requires certification to purchase.

40 in. Dual Mount Stainless Steel Single Bowl Workstation Kitchen Sink

ROHL®

Culinario 40 in. Dual Mount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRUWUM4019WSSB
  • Item #10357144
  • Manufacturer Part #RUWUM4019WSSB
5 out of 5 Customer Rating
Brand image
ROHL®

Culinario 40 in. Dual Mount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRUWUM4019WSSB
  • Item #10357144
  • Manufacturer Part #RUWUM4019WSSB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Large workstation sink which is ideal for the avid entertainer so seeks to impress their guests
  • Boasts unparalleled craftsmanship and multi-functional inserts to delight the chef at heart
  • Chef/workstation sink with expanded capability to simplify food preparation and cleanup
  • Commercial grade, 16 gauge 18/10 Type 304 Stainless steel
  • Easy to clean bottom edge radius
  • Insulated using “quiet coat” sound deadening technology
  • Standard 3 1/2" diameter drain opening
  • Included accessories are: drying rack, walnut cutting board, PP cutting board, wire sink grid and basket strainer
  • Accessories are supported by a robust walnut frame
  • 42" minimum cabinet size
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Culinario
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Right
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
40 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
40 in x 19 in x 10-1/4 in
Sink Depth:
10 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
40 in x 19 in
UPC:
824438651203
Width:
19 in