Single Function Showerhead in Polished Chrome
Culinario Single Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 function
- 1.8 GPM at 60 PSI
- 9.039297 NPSM to NPT adaptor available
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Culinario
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Height:
- 2-21/64 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 826712009953
- Width:
- 10 in