Cutting Board for Fireclay and Stainless Steel Workstation Kitchen Sinks
Cutting Board for Fireclay and Stainless Steel Workstation Kitchen Sinks
Frequently Purchased Together
Product Details
Product Details
- Specially designed to extend the working surface of Fireclay Workstation sinks with 16 in front to back interior dimensions
- Rohl workstation sinks in fireclay and stainless steel have an integrated shelf that allows for the use of the CB01 cutting board
- Food-grade
- Processed to perfection for a strong and durable surface
- Requires zero reveal installation for side and back walls of sink
Documents
Specifications
- Brand Model Compatibility:
- Allia ALUM3019/ALUM3319, RUWM3019/RUWUM3319
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Height:
- 7/8 in
- Length:
- 16-13/16 in
- Material:
- Wood
- Material Type:
- Bamboo
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Shape:
- Rectangular
- Size:
- 16-13/16 in x 11 in
- Weight:
- 1 lb