Single Handle Lever Water Filter Faucet in Unlacquered Brass
San Julio Single Handle Lever Water Filter Faucet in Unlacquered Brass
Product Details
Product Details
- 0.5 gpm at 45 PSI
- Mini cross handle is XM, mini five spoke handle is X
- Solid brass with porcelain handle accent
- Height 10 19/64 in. & reach 4 11/16 in.
- 1/4-turn ceramic valve, swivel spout
- 1/4 in. compression connection not included
- 1/2 gpm at 45 PSI
- 1 3/8 in. max. hole cutout
- Not suitable for R.O. systems or instant hot systems
- Faucet made in Italy. Filter made in Switzerland
-
Lead Law Compliant
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- San Julio
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 10-19/64
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-3/8
- Spout Reach:
- 4-11/16
- Spout Type:
- Swivel
- UPC:
- 824438362932