This product requires certification to purchase.

2.5 gpm 1-Hole Kitchen Faucet with Single Lever Handle and 9 in. Spout Reach in Polished Chrome

ROHL®

De Lux 2.5 gpm 1-Hole Kitchen Faucet with Single Lever Handle and 9 in. Spout Reach in Polished Chrome

  • Fast #
  • Part #RR3830UAPC
  • Item #1611076
  • Manufacturer Part #R3830UAPC
4.9 out of 5 Customer Rating
Brand image
ROHL®

De Lux 2.5 gpm 1-Hole Kitchen Faucet with Single Lever Handle and 9 in. Spout Reach in Polished Chrome

  • Fast #
  • Part #RR3830UAPC
  • Item #1611076
  • Manufacturer Part #R3830UAPC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spout height: 6"
  • Spout reach: 9"
  • 2 1/4" max installation on bench (extension available)
  • Ceramic disc cartridges
  • Integral vacuum breaker
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
De Lux
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
6 in
Spout Reach:
9 in
Spout Type:
Pull Out
UPC:
824438058989