This product requires certification to purchase.

3-1/4 in. 12 oz Kitchen Soap Dispenser in Polished Chrome

ROHL®

De Lux II 3-1/4 in. 12 oz Kitchen Soap Dispenser in Polished Chrome

  • Fast #
  • Part #RLS450LAPC
  • Item #4322361
  • Manufacturer Part #LS450LAPC
3.8 out of 5 Customer Rating
Brand image
ROHL®

De Lux II 3-1/4 in. 12 oz Kitchen Soap Dispenser in Polished Chrome

  • Fast #
  • Part #RLS450LAPC
  • Item #4322361
  • Manufacturer Part #LS450LAPC
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra strong pump for reliable operation
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Large 12 fluid ounce bottle capacity
  • Top fill for easy refills
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
12 oz
Collection:
De Lux II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
4-1/8 in
Material:
Brass
Material Type:
DZR
Number of Holes:
1 Hole
Spout Height:
3-1/4 in
Spout Reach:
3 in
Spring Loaded:
Yes
UPC:
824438245143
Weight:
1 lb