This product requires certification to purchase.

Disposal Escutcheon in Black

ROHL®

Disposal Escutcheon in Black

  • Fast #
  • Part #R743BK
  • Item #1616255
  • Manufacturer Part #743BK
5 out of 5 Customer Rating
Brand image
ROHL®

Disposal Escutcheon in Black

  • Fast #
  • Part #R743BK
  • Item #1616255
  • Manufacturer Part #743BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits i.s.e. disposals, including sears, kitchenAid, whirlpool and waste king
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
5-3/4 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Escutcheon
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
824438005761