Disposal Stopper with Shaw Logo in Satin Nickel with White
Disposal Stopper with Shaw Logo in Satin Nickel with White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with ISE10082 disposal flange
- Not compatible with Waste King
- Fits standard 3 1/2" diameter US drain openings
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel, White
- Diameter:
- 4-31/64 in
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel
- Product Type:
- Stopper
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Size:
- 4-31/64 in
- UL Listed:
- No
- UPC:
- 824438386815