Diverter Assembly for RMV-2 and REF-2
Diverter Assembly for RMV-2 and REF-2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diverter sub-assembly
Specifications
- Application:
- Residential
- Faucet Part Type:
- Diverter
- Fits Model:
- RMV-2, REF-2
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438121362
- WaterSense Labeled:
- No