Diverter Cartridge for R1062 Universal Diverter Rough-in Valve
Diverter Cartridge for R1062 Universal Diverter Rough-in Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- R1062 Universal Diverter Rough-in Valve
- Cartridge Type:
- Diverter
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 824438265295
- WaterSense Labeled:
- No