Diverter Upper Link for RPC-2 and REF-2 Pressure Balancing Rough Valves
Diverter Upper Link for RPC-2 and REF-2 Pressure Balancing Rough Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RPC-2 and REF-2 Pressure Balancing Rough Valves
- Faucet Part Type:
- Diverter Upper Link
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 824438000131
- WaterSense Labeled:
- No