4 gpm Tub Filler with Double Cross Handle in Satin Nickel
Eclissi™ 4 gpm Tub Filler with Double Cross Handle in Satin Nickel
Product Details
Product Details
- Four-hole bathtub filler
- Hole cutouts: 4 x 1-3/8"
- Quarter-turn ceramic disc valves
- 1/2" female NPT inlet
- Cross handles
- Side valves: 3/4"
- Flow rate: 14-16 gpm
- Fixed spout
- Matching lavatory faucets BA106 and BA108
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eclissi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 10 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 16 gpm
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 2-7/8
- Spout Type:
- C-Spout
- Trim Only:
- No
- Tub Spout Reach:
- 8-37/64
- UPC:
- 824438217577
- WaterSense Labeled:
- No