This product requires certification to purchase.

Body Spray with Swivel Connector in Inca Brass

ROHL®

Eclissi™ Body Spray with Swivel Connector in Inca Brass

  • Fast #
  • Part #R10958IB
  • Item #1612312
  • Manufacturer Part #1095/8IB
4.3 out of 5 Customer Rating
Brand image
ROHL®

Eclissi™ Body Spray with Swivel Connector in Inca Brass

  • Fast #
  • Part #R10958IB
  • Item #1612312
  • Manufacturer Part #1095/8IB
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spray face: 2-5/32" round
  • Flow rate: 1 gpm
  • Spray settings: classic and concentrated
  • Swivel ball-and-socket joint
  • Includes 90% shut-off position
  • Upon installation, two or more body sprays need to be installed in a loop to ensure equal pressure
  • 90% shut-off position included
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Requires Certification

Specifications

Application:
Residential
Body Spray Flow Rate:
1 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Eclissi™
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-14/25 in
IAPMO Listed:
No
NSF Certified:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spray Type:
Full, Jet
Trim Only:
No
UPC:
824438054417
WaterSense Labeled:
No
Width:
2-1/2 in