This product requires certification to purchase.

Body Spray with Swivel Connector in Polished Chrome

ROHL®

Eclissi™ Body Spray with Swivel Connector in Polished Chrome

  • Fast #
  • Part #R10958APC
  • Item #1612432
  • Manufacturer Part #1095/8APC
4.6 out of 5 Customer Rating
Brand image
ROHL®

Eclissi™ Body Spray with Swivel Connector in Polished Chrome

  • Fast #
  • Part #R10958APC
  • Item #1612432
  • Manufacturer Part #1095/8APC
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spray face: 2-5/32" round
  • Flow rate: 1 gpm
  • Spray settings: classic and concentrated
  • Inlet connection: 1/2" female
  • Swivel ball-and-socket joint
  • Includes 90% shut-off position
  • 90% shut-off position included
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Requires Certification

Specifications

Application:
Residential
Body Spray Flow Rate:
1.0 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Eclissi™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1 gpm
Height:
3-19/32 in
IAPMO Listed:
No
NSF Certified:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Dual
Spray Type:
Classic, Concentrating Spray
UPC:
824438054387
WaterSense Labeled:
No
Width:
2-1/2 in