Body Spray with Swivel Connector in Satin Nickel
Eclissi™ Body Spray with Swivel Connector in Satin Nickel
Product Details
Product Details
- Spray face: 2-5/32" round
- Flow rate: 1 gpm
- Spray settings: classic and concentrated
- Inlet connection: 1/2" female
- Includes 90% shut-off position
- Upon installation, two or more body sprays need to be installed in a loop to ensure equal pressure
- 90% shut-off position included
- Modern style escutcheon available, order ROGSCO14, not available in Old Iron
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 1.0
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Eclissi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1 gpm
- Height:
- 3-19/32
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Dual
- Spray Type:
- Classic, Concentrating Spray
- UPC:
- 824438054400
- WaterSense Labeled:
- No
- Width:
- 2-1/2