Pull Down Bar Faucet in Matte Black (Handle Sold Separately)
Eclissi™ Pull Down Bar Faucet in Matte Black (Handle Sold Separately)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-spray functionality with ability to toggle between stream and spray settings
- Retractable pull-down handspray with secure docking system
- Silent braided nylon hose reduces friction between pull-down hose and faucet spout for quieter operation
- Flow rate of 1.75 gpm at 60 PSI for effective cleaning
- Handle required and sold separately. See EC81IW handle for finish options
- Requires 2-1/2 in. clearance from backsplash to center of faucet hole
- 1-3/8 in. hole size
- 1-1/2 in. max deck depth
- 6-5/8 in. center to center reach- 8-1/4 in. total length
- 17-11/16 in. spout total height
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eclissi™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- Female
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 17-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 9-11/16 in
- Spout Reach:
- 6-5/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 824464583363