Round Closed Towel Ring in Polished Chrome
Eclissi™ Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Eclissi™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/32 in
- Diameter:
- 8-9/32 in
- Hardware Included:
- Yes
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-5/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 824464583158