Single Handle Roman Tub Faucet with Handshower in Polished Nickel
Eclissi™ Single Handle Roman Tub Faucet with Handshower in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixed spout
- 1/4-turn ceramic disc control cartridges
- 5 x 1 3/8"? cutouts
- 1/2" female NPT inlet
- 5 29/32"? spout height
- Single-function brass hand-shower
- 6 1/2' hose length, 1/2" NPT connectors
- Matching lav set A2218
- 4 GPM at 60 PSI
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eclissi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 4.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 4-21/64 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-7/8 in
- UPC:
- 824438297203
- WaterSense Labeled:
- No