Three Handle Wall Mount Tub Filler with Handshower in Tuscan Brass
Eclissi™ Three Handle Wall Mount Tub Filler with Handshower in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Center to center: 5-7/8" (+/- 7/8")
- Spout reach: 6-33/64"
- Includes cradle and hand spray
- Deck & floor unions available. If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
- Spout reach 6 33/64"
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eclissi™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 10.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 13-1/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 4-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 6-33/64 in
- Tub Spout Type:
- Diverter
- UPC:
- 824438058545
- WaterSense Labeled:
- No