This product requires certification to purchase.

Towel Ring *PALLAD Inca Brass

ROHL®

Eclissi™ Towel Ring *PALLAD Inca Brass

  • Fast #
  • Part #RA6885IB
  • Item #3547018
  • Manufacturer Part #A6885IB
4.5 out of 5 Customer Rating
Brand image
ROHL®

Eclissi™ Towel Ring *PALLAD Inca Brass

  • Fast #
  • Part #RA6885IB
  • Item #3547018
  • Manufacturer Part #A6885IB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass construction
  • Includes mounting hardware
  • Ring diameter: 6"
  • Projection: 2-1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Eclissi™
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Installation Type:
Wall Mount
Mount Type:
Wall
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type:
Closed
UPC:
824438166752