Two Handle Lever Floor Mount Filler in Polished Nickel
Eclissi™ Two Handle Lever Floor Mount Filler in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 6.6 GPM at 60 PSI
- 1/2" female NPT inlet
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Eclissi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 35-3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in
- UPC:
- 824438359321
- WaterSense Labeled:
- No