6-11/32 in. Tub Spout in Tuscan Brass
Edwardian™ 6-11/32 in. Tub Spout in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 GPM
- 3/4" female NPT inlet
- If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Edwardian™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Wall Mount
- Length:
- 6-11/32 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 8 in
- Spout Type:
- Swivel
- Tub Spout Reach:
- 6-11/32 in
- UPC:
- 824438096172