Brass Tub Spout in Inca Brass
Edwardian™ Brass Tub Spout in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4" female NPT inlet
- Brass construction
- 6 11/32" reach
- If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Edwardian™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Handle Material:
- Metal
- Length:
- 7 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Spout Height:
- 8 in
- Spout Reach:
- 6-5/8 in
- Spout Type:
- Swivel
- Tub Spout Reach:
- 6-11/32 in