This product requires certification to purchase.

Three Handle Roman Tub Faucet in Satin Nickel

Perrin & Rowe®

Edwardian™ Three Handle Roman Tub Faucet in Satin Nickel

  • Fast #
  • Part #RU3531XSTN
  • Item #678970
  • Manufacturer Part #U.3531X-STN
4.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Three Handle Roman Tub Faucet in Satin Nickel

  • Fast #
  • Part #RU3531XSTN
  • Item #678970
  • Manufacturer Part #U.3531X-STN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fixed spout
  • 2 valve mixer
  • Spout, valve housing and handles made from solid brass
  • 1/4 turn ceramic disc cartridge
  • 3/4" connections
  • Includes both porcelain and metal lever inserts for U.3530L
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Edwardian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
19 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
8-1/2 in
Number of Handles:
Three Handle
Number of Holes:
4 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type:
Fixed
Tub Spout Reach:
6 in
Tub Spout Type:
Diverter
UPC:
685333353155
WaterSense Labeled:
No