Three Handle Single Function Shower System in Polished Nickel

You last purchased this on
 
Perrin & Rowe®

Edwardian™ Three Handle Single Function Shower System in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe®

Edwardian™ Three Handle Single Function Shower System in Polished Nickel

  • Fast #
  • Part #RUKIT1NXPN
  • Item #4880977
  • Manufacturer Part #U.KIT1NX-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • U.5550 or U.5552X Therm Valve
  • U.5373N Riser Diverter, hand-shower, Parking Bracket, 8" Therm Outlet
  • Kit Includes:
  • U.5393 31" Riser
  • U.5205 8" Showerhead
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Edwardian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Cross
Hose Included:
Yes
Hose Length:
60 in
Number of Handles:
Three Handle
Showerhead Function:
Single
Spray Type:
Rain
Supply Lines Included:
Yes
Trim Only:
Yes
Valve Trim Type:
Thermostatic