Two Handle Roman Tub Faucet with Handshower in Satin Nickel
Edwardian™ Two Handle Roman Tub Faucet with Handshower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hole cutouts: 3 x 1-3/8", 1 x 2-1/16" hole cutout
- Lever handles
- Four-hole bathtub filler with hand shower
- Side valves: 3/4"
- Brass construction
- Retractable hand shower
- Fixed spout reach: 9"
- 3/4" female NPT inlet
- Matching lavatory faucet WA102L
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edwardian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 20.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 8 in
- Tub Spout Reach:
- 8-27/32 in