20 in. Undermount Rectangular Limestone Bathroom Sink in White
Eirene™ 20 in. Undermount Rectangular Limestone Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Eirene™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Height:
- 6-3/4
- Length:
- 20-19/50
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 13 in
- Sink Depth:
- 6-11/16
- Sink Installation Type:
- Undermount
- Sink Material:
- Limestone
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 824438627512
- Vessel Only:
- Yes
- Width:
- 15-19/50