Two Handle Widespread Bathroom Sink Faucet in Mink Mat
Empire Two Handle Widespread Bathroom Sink Faucet in Mink Mat
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Empire
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mink Mat
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Crystal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 5-1/2 in
- UPC:
- 810002782701
- WaterSense Labeled:
- Yes