Two Handle Widespread Bathroom Sink Faucet in Sunshine Matte
Empire Two Handle Widespread Bathroom Sink Faucet in Sunshine Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout projection 5-1/2 in; height 10-15/64 in
- Rigid spout
- Aerator M16,5x1
- 2 side valves with ceramic internal upper parts 1/2 in, right/left closure
- 2 pressure hoses M10x1 x 1/2 in x 5-29/32 in
- Pop-up waste 1-1/4 in with round design
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Empire
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Sunshine Matte
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-15/64
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 7-7/8
- Spout Reach:
- 5-1/2
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 810002783784
- Vandal Resistant:
- No
- WaterSense Labeled:
- No