This product requires certification to purchase.

Extension Set for Rohl Thermostatic Valve A4910 and A4913BO

ROHL®

Extension Set for Rohl Thermostatic Valve A4910 and A4913BO

  • Fast #
  • Part #RC7913SET
  • Item #2119957
  • Manufacturer Part #C7913SET
4.1 out of 5 Customer Rating
Brand image
ROHL®

Extension Set for Rohl Thermostatic Valve A4910 and A4913BO

  • Fast #
  • Part #RC7913SET
  • Item #2119957
  • Manufacturer Part #C7913SET
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rohl Country Bath lavatory supply line for A1808, A1707, A1407, A1408, A2707, A1908, A2108 and A1409
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-5/8 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Unfinished
Faucet Part Type
Repair Kit
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Brand
ROHL
Fits Model
A4910, A4913BO
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
824438072664