Filter Faucet in Polished Chrome
Filter Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- .5 GPM at 45 PSI
-
Lead Law Compliant
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5-1/2 in
- UPC:
- 824438386709