This product requires certification to purchase.

16-15/32 x 16-15/32 in. No-Hole Drop-in and Undermount Stainless Steel Bar Sink in Black Stainless Steel

ROHL®

Forze 16-15/32 x 16-15/32 in. No-Hole Drop-in and Undermount Stainless Steel Bar Sink in Black Stainless Steel

  • Fast #
  • Part #RRSS1515BKS
  • Item #7525943
  • Manufacturer Part #RSS1515BKS
5 out of 5 Customer Rating
Brand image
ROHL®

Forze 16-15/32 x 16-15/32 in. No-Hole Drop-in and Undermount Stainless Steel Bar Sink in Black Stainless Steel

  • Fast #
  • Part #RRSS1515BKS
  • Item #7525943
  • Manufacturer Part #RSS1515BKS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial grade, 16 gauge 18/10 type 304 Stainless Steel
  • 18" minimum cabinet size
  • For matching wire sink grid, order WSGRSS1515
  • Fully insulated using quiet coat sound deadening technology
  • Protect your investment with a wire sink grid WSGRSS1515
  • Installation brackets included
  • Undermount installation only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Forze
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
16-15/32 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
14-31/32 in x 14-31/32 in x 9-27/32 in
Sink Depth:
9-27/32 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-15/32 in x 16-15/32 in
UPC:
824438348448
Width:
16-15/32 in