16-15/32 x 16-15/32 in. Undermount Stainless Steel Bar Sink in Brushed Stainless Steel
Forze 16-15/32 x 16-15/32 in. Undermount Stainless Steel Bar Sink in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The sleek Italian-style design of the Forze™ Collection of stainless kitchen sinks is equal to its unparalleled craftsmanship. Industrial-grade, thick-gauge stainless steel gives Forze long-lasting fortitude.
- Innovations like insulating Quiet Coat splash-muffling technology and a rounded, bottom edge make Forze easy to work with, easy to clean, and stunning to look at. Designed with chefs in mind, Forze is the high performance, strikingly styled sink for luxury kitchens.
- Commercial grade, 16 gauge 18/10 Type 304 Stainless Steel
- Fully insulated using “quiet coat” sound deadening technology
- Protect your investment with a wire sink grid WSGRSS1515
- 18" minimum cabinet size
- Installation brackets included
- Undermount installation only
- Stainless Copper features the look of Copper with the durability of Stainless
- 16 15/32" x 16 15/32" x 10" deep (external dimensions)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Collection:
- Forze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 16-15/32 in
- Material Type:
- 304 SS
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 14-31/32 in x 14-31/32 in x 9-27/32 in
- Sink Depth:
- 9-27/32 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-15/32 in x 16-15/32 in
- UPC:
- 824438246140
- Width:
- 16-15/32 in