34-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Black Stainless Steel
Forze 34-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Black Stainless Steel
Product Details
Product Details
- Commercial grade, 16 gauge 18/10 type 304 stainless steel
- Fully insulated using ?quiet coat? sound deadening technology
- Standard 3-1/2" diameter drain opening
- Protect your investment with a wire sink grid WSGRSS3318
- 36" minimum cabinet size
- Installation brackets included
- Undermount installation only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.9.3
- Application:
- Commercial
- CSA Certified:
- CSA B45.4
- Collection:
- Forze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- Length:
- 34-1/2
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 33 in x 18 in x 9-3/4 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 824438627734
- Width:
- 19-1/2