Wire Sink Grid in Stainless Steel
Forze Wire Sink Grid in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Specially designed to fit only RSS3016 ROHL kitchen sink
- Purchase with confidence knowing that the product is covered by a 1-year Limited Warranty
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Vinyl coating on Stainless Copper
Specifications
- Brand Model Compatibility:
- RSS3016 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Forze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-5/16 in
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 29-1/8 in
- Material:
- Stainless Steel
- Shape:
- Rectangular
- Size:
- 29-1/8 in x 15-5/16 in
- UPC:
- 824438254107
- Weight:
- 4 lb
- Width:
- 29-1/8 in