*CVR* CCY 1.8 KIT ROHL LOMBARDIA &
Georgian Era™ *CVR* CCY 1.8 KIT ROHL LOMBARDIA &
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 6.6 GPM at 60 PSI
- 1/2" female NPT inlet
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Georgian Era™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- UPC:
- 824438359475