Single Handle Pull Down Bar Faucet in Satin Nickel
Gotham™ Single Handle Pull Down Bar Faucet in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Metal lever handle
- Quarter-turn ceramic disc control cartridge
- Matching bar/food prep faucet for MB7928
- Nylon hose
- Dual spray modes
- Swivel spout reach: 8-7/8"
- Maximum installation depth on deck: 2-1/4"
- Retractable pull-down metal hand spray with lock in spray mode
- Requires 2-1/2" clearance from backsplash to center of faucet hole
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Collection:
- Gotham™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- Female
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 15 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 9-7/8 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 824438316850
- WaterSense Labeled:
- Yes