This product requires certification to purchase.

8 in. Hand Towel Holder in Antique Gold

ROHL®

Graceline™ 8 in. Hand Towel Holder in Antique Gold

  • Fast #
  • Part #RMBG4AG
  • Item #10357015
  • Manufacturer Part #MBG4AG
4.7 out of 5 Customer Rating
Brand image
ROHL®

Graceline™ 8 in. Hand Towel Holder in Antique Gold

  • Fast #
  • Part #RMBG4AG
  • Item #10357015
  • Manufacturer Part #MBG4AG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for a hand towel
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Mounting hardware included
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2-5/8 in
Depth
3-1/8 in
Height
2-5/8 in
Length
8 in
Projection
3-1/8 in
Weight Capacity
45 lb
Width
8 in
Characteristics & Features
Collection
Graceline™
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Type
RMBG4AG
UPC
824438649859