Multi Function Body Spray in Unlacquered Brass
Graceline™ Multi Function Body Spray in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2 functions
- 1.0 gpm at 45 psi
- Modern style escutcheon available, order ROGSCO14
- Multi-function spray pattern
- Solid brass
- 1/2” female connection
- Swivel ball-and-socket joint
- Must loop body sprays when installing
- 90% shut-off position included
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1 gpm
- CEC Compliant:
- For Sale in CA
- Collection:
- Graceline™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Classic, Concentrated, Full, Jet
- UPC:
- 824438316782