Multi Function Hand Shower in Polished Nickel
Graceline Multi Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5-function handshower; choose from three unique shower experiences including massage and regular spray
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Flow rate of 1.75 gpm at 60 psi for optimal pressure and coverage
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Graceline
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-7/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-5/16 in
- Hose Included:
- No
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- UPC:
- 824438585881
- WaterSense Labeled:
- Yes
- Width:
- 3-7/8 in