This product requires certification to purchase.

Single Function Hand Shower in French Brass

ROHL®

Graceline® Single Function Hand Shower in French Brass

  • Fast #
  • Part #RMB2046FB
  • Item #5076059
  • Manufacturer Part #MB2046FB
5 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Single Function Hand Shower in French Brass

  • Fast #
  • Part #RMB2046FB
  • Item #5076059
  • Manufacturer Part #MB2046FB
5 out of 5 Customer Rating

X Points

Color Finish Name: French Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete with the following items:
  • - Slide bar
  • - Single-function hand-shower*
  • - 59" Flexible metal hose
  • - Wall outlet
  • Brass construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Graceline®
Color Finish Category:
Brass Tones
Color Finish Name:
French Brass
Depth:
7-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2-7/8 in
Hand Shower Flow Rate:
1.8 gpm
Height:
29-11/16 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
Yes
Length:
29-11/16 in
NSF Certified:
Yes
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
UL Listed:
No
UPC:
824438292116
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
3 in