This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel

ROHL®

Graceline® Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #RMB2046PN
  • Item #5075210
  • Manufacturer Part #MB2046PN
5 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #RMB2046PN
  • Item #5075210
  • Manufacturer Part #MB2046PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Includes slide bar, wall outlet, 59" metal hose, and single-function hand shower
  • Brass construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • - 59" Flexible metal hose
  • - Wall outlet
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Graceline®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2-7/8
Hand Shower Flow Rate:
1.8
Height:
29-11/16
Hose Included:
Yes
Hose Length:
59
IAPMO Listed:
Yes
Length:
29-11/16
NSF Certified:
Yes
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Slide Bar Height:
29-11/16
UL Listed:
No
UPC:
824438292093
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
3