Single Function Rain Showerhead in Matte Black
Graceline® Single Function Rain Showerhead in Matte Black
Product Details
Product Details
- Adjustable dial allows for infinite number of spray settings
- 1.8 gpm at 60 psi
- Rough valve sold separately
- Order RDD-2 1/2" pressure balance rough
- Michael Berman Graceline® design
- All brass shower body
- 6 adjustable anti-calcium spray nozzle jets
- 1/2" female inlet with swivel connection
- Flow rate 1.75 gpm
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Collection:
- Graceline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-5/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Height:
- 3-7/8
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 824438393219
- WaterSense Labeled:
- Yes