Single Handle Bathtub & Shower Faucet in French Brass (Trim Only)
Graceline® Single Handle Bathtub & Shower Faucet in French Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Circular control with knurling for ease in operation
- Must order R1040R rough valve to complete
- Brass construction
- See page 189 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Graceline®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- French Brass
- Escutcheon Height:
- 3-1/4 in
- Escutcheon Width:
- 3-1/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No