This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)

ROHL®

Graceline® Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)

  • Fast #
  • Part #RTMB06HF1LMPN
  • Item #10007156
  • Manufacturer Part #TMB06HF1LMPN
5 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)

  • Fast #
  • Part #RTMB06HF1LMPN
  • Item #10007156
  • Manufacturer Part #TMB06HF1LMPN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes a single-function, anti-calcium hand shower at 1.8 gpm at 60 psi
  • Single hole floor-mounted installation
  • Integrated diverter to easily divert water from tub filler to hand shower
  • Flow rate of 12 gpm at 60 psi to quickly fill your tub
  • Rough valve sold separately: Order RH0506F1
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • All hardware for installation is included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Graceline®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
FPT
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
12.0 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Spout Height:
34-1/4 in
Spout Type:
Swivel
Trim Only:
Yes
Tub Spout Reach:
10-1/4 in
UPC:
824438634398