This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

ROHL®

Graceline® Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RMB7930LMPN2
  • Item #7804440
  • Manufacturer Part #MB7930LMPN-2
3.4 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RMB7930LMPN2
  • Item #7804440
  • Manufacturer Part #MB7930LMPN-2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.8 gpm
  • Requires 2 1/2 in. clearance from backsplash to center of faucet hole
  • Brass construction
  • Metal lever handle only
  • Dual spray modes
  • 1/4-turn ceramic disc control cartridge
  • Nylon hose
  • 9 in. reach swivel spout
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Graceline®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
15-3/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
6-55/64 in
Spout Reach:
9-1/16 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
824438386747