This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Satin Nickel

ROHL®

Graceline® Single Handle Thermostatic Valve Trim in Satin Nickel

  • Fast #
  • Part #RMB2040NLMSTN
  • Item #7776735
  • Manufacturer Part #MB2040NLMSTN
3.9 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Single Handle Thermostatic Valve Trim in Satin Nickel

  • Fast #
  • Part #RMB2040NLMSTN
  • Item #7776735
  • Manufacturer Part #MB2040NLMSTN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temperature control
  • Rough valve sold separately
  • Order 1005N 3/4" thermostatic rough valve
  • Volume control(s) required
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Graceline®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Escutcheon Height:
8-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
824438399327
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No