Three Handle Cross Floor Mount Filler in Polished Chrome
Graceline® Three Handle Cross Floor Mount Filler in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4" NPSM connection
- 5 7/8" center-to-center supplies
- 5' hose length, single function hand-shower
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
- 34 7/8" height
- Requires at least a 7/8" male stub-out for female supply
- 1/2" female compression connection
- Kit includes ZA386 floor legs
- Service stops available for tub filler connection, use part # ZA1038402
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Graceline®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 33-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in
- UPC:
- 824438359499
- WaterSense Labeled:
- No