Two Handle Roman Tub Faucet in Polished Nickel
Graceline® Two Handle Roman Tub Faucet in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- Matching lavatory faucet MB2019
- 10-12 GPM at 60 PSI (CEC compliant)
- 4 x 1 3/8” cutouts
- 1/4-turn ceramic valves
- 8” center to center spout, total length 8 1/2”
- 74” decorative handshower hose
- Includes all hoses for connections
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Graceline®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in - 10 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 11 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 6 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8 in
- Tub Spout Type:
- Diverter
- UPC:
- 824438592575